Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2683404

MPN #: 10NAC2/K

J.W. Winco GN615.3 Ball Plungers, Steel, Internal Hexagon, Standard Spring, 0.24" Plunger Dia,0.91"L

Product Description
GN 615.3 ball plungers are used as locating devices, detent pins, pressure pins and ejectors. A typical example is push-on / push-off applications. Ball plungers mounted in various control levers are also perfect solutions for snap-indexing mechanism applications. Initial spring load newtons are 24. Ending spring load newtons are 45.

PRICE
$3.73

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.91 in
Body Diameter0.24 in
Thread SizeM10 x 1.5 in
Dimension W0.08 in
A/F0.2 in

Product Details

TypeBall Plunger With Internal Hexagon
ColorBlack
SeriesGN615.3
Country of OriginImport
FinishBlackened
MaterialSteel
DescriptionThreaded Body
Package Quantity1
Manufacturers Part Number10NAC2/K
BrandJ.W. Winco