Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2683447

MPN #: 615-M10-K

J.W. Winco GN615 Ball Plungers, Steel, Slot, Standard Spring, 0.24" Plunger Dia., Black, 0.75"L

Product Description
GN 615 ball plungers are used as locating devices, detent pins, pressure pins and ejectors. A typical example is push-on / push-off applications. Ball plungers mounted in various control levers are also perfect solutions for snap-indexing mechanism applications. Initial spring load newtons are 24. Ending spring load newtons are 45.

PRICE
$2.85

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.75 in
Body Diameter0.24 in
Thread SizeM10 x 1.5 in
Dimension W0.08 in

Product Details

TypeSteel With Slot
ColorBlack
SeriesGN615
Country of OriginImport
FinishBlackened
MaterialSteel
DescriptionThreaded Body
Package Quantity1
Manufacturers Part Number615-M10-K
BrandJ.W. Winco