Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1033879

MPN #: LRH-0.38-5/8X11-3.05-ST

Long Retractable Plunger w/ Lock-Out Zinc Body Zinc Nose 1x5lbs Pressure 5/8-11 Thread

Product Description
These hand retractable plungers have a rest position where the plunger can stay in the retracted position.

Features
  • Plunger body: Low carbon steel, zinc plated finish
  • Plunger pin: Case hardened steel, zinc plated finish
  • Available with or without sealing patch


  • PRICE
    $25.95

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length4.05 in
    Pin Length1.00 in
    Pin Diameter.38 in
    Thread Size5/8-11 in
    Thread Length1.87 in

    Product Details

    Nose MaterialZinc Plated Steel
    TypeLong Reach w/ Lock-Out
    Body MaterialZinc Plated Steel
    DescriptionHand Retractable Plunger
    End Pressure Start1.00 lbs
    End Pressure Full5.00 lbs
    Locking ElementNo
    BrandJ.W. Winco