Features:
- Toggle latch assembly
- Steel version: Zinc-plated steel
- Blue passivated finish Stainless steel version: Stainless steel
- European Standard No. 1.4301 (American Standard Series 304) The catch bracket is part of the latch assembly
Weights & Dimensions
| Dimension l1~ | 52, (2.05) |
| Size Ref | Size 55 |
| M4 | 28, (1.10) |
| M2 | 33, (1.30) |
| M3 | 4, (.16) |
| H1 | 11, (.43) |
| M1 | 4, (.16) |
Product Details
| Type | Standard |
| Series | GN 832.2-NI |
| Material | Steel |
| Description | Toggle Latch |
| Manufacturers Part Number | 832.2-55-A-NI |
| Max Holding Capacity | 550 N |
| Brand | J.W. Winco |