- Toggle clamp: Body and lever arm sheet metal (steel C10)
- Zinc plated
- Blue passivated finish Rod is St. 37 steel
- Zinc plated
- Blue passivated finish Driving socket is St. 37 steel
- Zinc plated
- Blue passivated finish All mobile sections lubricated With special grease Hand grip: High quality
- Oil resistant red plastic Type ASD: Compression occurs With counter-clockwise turn Type ASS: Compression occurs With lockwise turn
J.W. Winco GN840 Push-Pull Toggle Clamp Type, 840-50-ASD, Size 50, Sheet Metal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size Ref | Size 50 |
| M2 | 16, (.63) |
| M3 | 8, (.31) |
| H1 | 46, (1.81) |
| M1 | 16, (.63) |
Product Details
| Type | Counter-Clockwise Turn |
| Series | GN 840 |
| Style | Push-Pull |
| Material | Hardened Sheet Metal |
| Description | Toggle Clamp |
| Manufacturers Part Number | 50EVT9/ASD |
| Base Type | None |
| Max Holding Capacity | 800 N |
| Brand | J.W. Winco |