- Toggle clamp: Case-hardened sheet metal (steel C10) Zinc plated
- Blue passivated finish Zinc plated steel rivets in case-hardened bushings have bearing spots greased Open twin-arm and horizontal base Hand grip: High quality
- Oil resistant red plastic Type T3 - With pulling latch
- With latch bracket Type T - Without pulling latch
J.W. Winco, GN851.1 Vertical Hook-Type Toggle Clamp, 851.1-160-T3, W/ Pull Latch, Sheet Metal
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension l1~ | 68, (2.68) |
| M4 | 6.5, (.26) |
| M5 | 14.3, (.56) |
| M2 | 6.5, (.26) |
| L2 Min | 4.5, (.18) in |
| M3 | 13, (.51) |
| H1 | 36, (1.42) |
| M1 | 22, (.87) |
Product Details
| Type | Vertical W/ Pull Latch |
| Series | GN 851.1 |
| Style | Hook |
| Material | Hardened Sheet Metal Zinc Plated |
| Description | Toggle Clamp |
| Manufacturers Part Number | 851.1-160-T3 |
| Base Type | Horizontal |
| Max Holding Capacity | 1600 N |
| Brand | J.W. Winco |