- Toggle clamp: Case-hardened steel (C10)
- Zinc plated
- Blue passivated finish Handle arm is St. 37 steel
- Zinc plated
- Blue passivated finish All mobile sections lubricated With special grease Handle grip: High quality
- Oil resistant red plastic Supplied complete With fixed catch
J.W. Winco GN851 Latch Type Toggle Clamp, 851-320-T2, Size 320, Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension l1~ | 152, (5.98) |
| Size Ref | Size 320 |
| M4 | 7, (.28) |
| M5 | 14, (.55) |
| M2 | 10.5, (.41) |
| L2 Min | 19.5, (.77) in |
| M3 | 19, (.75) |
| H1 | 30, (1.18) |
| M1 | 32, (1.26) |
Product Details
| Type | Standard |
| Series | GN 851 |
| Style | Latch |
| Material | Steel |
| Description | Toggle Clamp |
| Manufacturers Part Number | 320EVU7/T2 |
| Base Type | Horizontal |
| Max Holding Capacity | 3200 N |
| Brand | J.W. Winco |