- Toggle clamp: Case-hardened steel (C10)
- Zinc plated
- Blue passivated finish Handle arm is St. 37 steel
- Zinc plated
- Blue passivated finish All mobile sections lubricated With special grease Handle grip: High quality
- Oil resistant red plastic Supplied complete With fixed catch
J.W. Winco GN851 Latch-Type Toggle Clamp, 851-700-T2, Size 700, Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension l1~ | 220, (8.66) |
| Size Ref | Size 700 |
| M4 | 9.5, (.37) |
| M5 | 19, (.75) |
| M2 | 9.5, (.37) |
| L2 Min | 27, (1.06) in |
| M3 | 41.5, (1.63) |
| H1 | 42, (1.65) |
| M1 | 38, (1.50) |
Product Details
| Type | Standard |
| Series | GN 851 |
| Style | Latch |
| Material | Steel |
| Description | Toggle Clamp |
| Manufacturers Part Number | 700EVU7/T2 |
| Base Type | Horizontal |
| Max Holding Capacity | 7000 N |
| Brand | J.W. Winco |