- Toggle clamp: Case-hardened sheet metal (steel C10) Zinc plated
- Blue passivated finish Zinc plated steel rivets in case-hardened bushings have bearing spots greased Open twin-arm and horizontal base Hand grip: High quality
- Oil resistant red plastic Supplied complete With catch
- W1 Stroke - 53 mm, (2.09 in)
J.W. Winco GN851.2 Latch Type Toggle Clamp, 851.2-320-T4, Size 320, Sheet Metal
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension l1~ | 152, (5.98) |
| Size Ref | Size 320 |
| M4 | 10.5, (.41) |
| M5 | 20.5, (.81) |
| M2 | 8.5, (.33) |
| L2 Min | 6, (.24) in |
| M3 | 19, (.75) |
| H1 | 58, (2.28) |
| M1 | 25.5, (1.01) |
Product Details
| Type | Open Twin-Arm |
| Series | GN 851.2 |
| Style | Latch |
| Material | Hardened Sheet Metal |
| Description | Toggle Clamp |
| Manufacturers Part Number | 320EVTS |
| Base Type | Vertical |
| Max Holding Capacity | 3200 N |
| Brand | J.W. Winco |