- Toggle latch assembly
- Steel version: Zinc-plated steel
- yellow passivated Stainless steel version: Stainless steel
- European Standard No. 1.4301 (American Standard Series 304)
- HW Min - 43 mm, (1.69 in)
J.W. Winco, GN833-NI Toggle Latch, 50ENEL, Size 50, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$10.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size Ref | Size 50 |
| M2 | 11, (.43) |
| M1 | 14, (.55) |
Product Details
| Type | Standard |
| Material | Steel |
| Description | Toggle Latch |
| Series | GN 833-NI |
| Manufacturers Part Number | 50ENEL |
| Brand | J.W. Winco |
| Max Holding Capacity | 500 N |