Starbucks® Gourmet Hot Cocoa Mix, 2 lb, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Features rich, velvety cocoa precisely blended with creamy dairy to deliver decadent dark chocolate notes. Formulated for Starbucks Serenade bean to cup brewer.
Made with natural ingredients.
PRICE
$215.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 lb |
Product Details
| Type | Hot Cocoa |
| Capacity | 2 lb |
| Made in the USA | Yes |
| Flavor | Chocolate |
| Package Type | Bag |
| Packing Type | Bag |
| Package Quantity | 6 |
| Color | Brown |
| Manufacturers Part Number | 12421284 |
| Brand | Starbucks |