Kool-It Refrigerated Merchandiser, Double Grab Door, 50 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Kool-It Refrigerated Merchandiser, Double Grab Door, 50 Cu. Ft..
The KGM-50 Swing Glass Door Cooler from Kool-it is designed to strike the perfect balance between style and functionality. These reliable glass door refrigerators offer optimal refrigeration performance, making them an ideal solution for operators who need to display products while maintaining the best possible conditions for freshness. Modern & attractive appearance for any kitchen, C-Store, service station, etc. Black exterior baked enamel steel finish with white interior baked enamel steel finish & interior base in painted steel finish. Heavy-duty polyethylene coated adjustable wire shelves & double-pane locking glass doors are ergonomically designed and self-closing with easy grab handles. Unit rolls easily on 2-1/2" casters.
The KGM-50 Swing Glass Door Cooler from Kool-it is designed to strike the perfect balance between style and functionality. These reliable glass door refrigerators offer optimal refrigeration performance, making them an ideal solution for operators who need to display products while maintaining the best possible conditions for freshness. Modern & attractive appearance for any kitchen, C-Store, service station, etc. Black exterior baked enamel steel finish with white interior baked enamel steel finish & interior base in painted steel finish. Heavy-duty polyethylene coated adjustable wire shelves & double-pane locking glass doors are ergonomically designed and self-closing with easy grab handles. Unit rolls easily on 2-1/2" casters.
PRICE
$3,699.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/2 in |
| Depth | 32-5/16 in |
| Height | 79-1/2 in |
Product Details
| Horsepower | 1/4 HP |
| Color | Black |
| Amperage | 3.3 A |
| Hertz | 60 Hz |
| Temperature Range | 33 to 40 °F |
| Adjustable Shelf | Yes |
| Capacity | 43.8 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Auto-Defrost |
| Number of Shelves | 8 |
| Material | Powder Coated Steel |
| Phase | 1 |
| Description | Refrigerated Merchandiser |
| Thermostat Type | Digital W/ Led Display |
| Manufacturers Part Number | KGM-50 |
| Brand | Kool-It |