Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turbo Air

Model # :WBB237398

MPN #: TOM-40SW-N

40" Open Display Merchandiser - Slim Line

Product Description
Made from Type 304 stainless steel for corrosion resistance. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty stainless steel shelves include fluorescent lighting for optimal viewing. Foamed with high-density polyurethane cell insulation. Back wall and top are perforated for improved airflow. Features front air intake and rear air discharge. Bottom mount compressor allows easy access for servicing. ETL listed. ISO 9001 certified. 39"W x 31-1/8"D x 42-5/8"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$9,345.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39 in
Depth34-5/8 in
Height41-11/16 in
Cord Length7 ft

Product Details

TypeDisplay Merchandiser
Horsepower1/2 HP
ColorWhite
Amperage8 A
RefrigerantR-134a
Adjustable ShelfYes
Capacity6.6 ft³
Voltage115 V
Defrost TypeAutomatic
Number of Shelves0
MaterialStainless Steel
Phase1
DescriptionTurbo Air TOM-40S White 39 Inches Slim Line Horizontal Air Curtain Display Case
Thermostat TypeDigital Electronic
Manufacturers Part NumberTOM-40SW-N
BrandTurbo Air

Warranty

Warranty1 Year Parts & Labor, Additional 4 Years Compressor