Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243004

Nexel® Merchandiser Refrigerator, 1 Glass Door, 9.1 Cu. Ft.

Product Description
This merchandiser refrigerator ensures a temperature controlled environment while conveniently displaying food and beverages for food service, commercial, retail, and other related applications. The powder coated steel exterior construction is both strong and corrosion resistant providing years of dependable service. The double pane, single glass door offers full content access, high visibility, and energy efficiency. The 4 PVC coated wire shelves allow convenient content storage while reducing required maintenance. The aluminum interior includes bright, long-lasting LED lighting for high visibility. The bottom mount compressor is designed to be easily serviced and allows for light duty storage on top of the unit. Includes front panel temperature controls and power switches for convenient user access. 8' power cord. Temperatures range from 33 - 40°F. Color: Black. NSF Certified. Unit does not accept casters.

PRICE
$949.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-7/10 in
Depth21-7/10 in
Height63 in
Weight176 lbs
Interior Height46-1/8
Cord Length8 ft
Interior Depth18-5/16 in
Interior Width18-7/8 in

Product Details

RefrigerantR290
Door SwingSwing Door
Adjustable ShelfYes
Defrost TypeAutomatic
MaterialCoated Steel
Number of Shelves4
Phase1
Plug TypeNEMA 5-15P
Manufacturers Part Number243004
Shelf MaterialPVC Coated Wire
BrandNexel
Horsepower1/4 HP
ColorBlack
Amperage5.8 A
Hertz60 Hz
Temperature Range33-40 °F
Capacity9.1 ft³
Number of Doors1
Voltage115 V
DescriptionGlass Door Merchandiser Refrigerator
Thermostat TypeDigital

Warranty

Warranty1 Year on Parts & Labor

Compliance & Certifications

CertificationsETL-UL 471; cETL-CAN/CAS-C22.2 No.120; ETL sanitary-NSF 17