High Country Plastics Grabbit Mat Moving Tool
Write a Review
|
Questions & Answers (0)
Product Description
Make moving your heavy awkward mats a breeze with the Grabbit Mat Mover. This tool automatically adjusts to fit all styles of mats including heavy duty 1" mats. Provides truly one handed operation with it's auto locking teeth and push button release. Grabbits aggressive teeth design ensures maximum grip and limits slipping. The comfortable grip handle and impact resistant durable poly construction will hold up to years of hard work.
PRICE
$44.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 1-1/4 in |
| Height | 5-3/4 in |
| Weight | 0.8 lbs |
Product Details
| Material | Plastic |
| Description | Grabbit Mat Moving Tool |
| Color | Red |
| Manufacturers Part Number | GRABBIT |
| Brand | High Country Plastics |