Genuine ostrich feathers attract and hold dust. Retractable plastic handle makes it quick and easy to reach hard to clean areas.
Milwaukee Dustless Gray Feather Duster with Retractable Handle - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 16 in |
Product Details
| Type | Ostrich Feather |
| Handle Material | Plastic |
| Material | Feather |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | 550260 |
| Brand | Milwaukee Dustless |
Related Products
Broom Head Only. Handle Sold Separately. 9" wide medium-duty upright broom with steel handle adjustable for use as a shop broom or compact push broom. 3-1/4" long polypropylene trim. This broom has a wide variety of uses from warehouse and shop use to food processing and industry. Small size allows for excellent sweeping capabilities in restricted areas such as buses and under benches. For use with handle with 3/8" stud. Features: Fill Material: Polypropylene Trim: 3-1/4" Block Material: Plastic Usage Grade: Average Duty (Stiff Bristle) Fill Color: Black Size: 9" Socket Type: 9" Trim ...
Kits Contains: (1) 60" x 1" Sectional Handle, 30" Wood, 30" Steel, 3/8" stud # 191200 (1) 24" Curved Seat Sweep® Pak - Standard Socket Features: Cleans a wide variety of trash including popcorn, peanuts, candy wrappers, cups and food from under seats and benches. Great for arenas, stadiums, gymnasiums, concert halls, and all entertainment and sport venues. Light weight impact resistant broom that can easily be moved and maneuvered around seats and through aisles. Frame will not damage the underside of seats. Handle Length: 60". Also Available with: 2" Trim, Straight Filament and Frame, ...
Extra stiff brown polypropylene is long lasting and chemical resistant with chisel on end of handle. Bristles are heat sealed, then riveted into a metal cap. Steel band retains bristle shape. Features: Fill Material: Polypropylene Handle Material: Wood Trim: 8" Usage Grade: Heavy Duty (Very Stiff Bristle) Fill Color: Brown Trim Style: Unflagged Style: Poly Corn® Upright Trim Type: Straight Overall Length: 55" Handle Length: 39-1/2" Acid/Chemical Resistant: Yes Head Length: 12-1/2" Chisel Height: 3" Brush Head Width: 9" Box Shipping Height: 57" Broom Type: Poly Corn®
A superior ergonomic design makes the Excella™ Floor Care System one of the safest, most efficient flat-mopping options on the market. Durable, 100% microfiber pads feature a looped-pile design to clean deeper and glide more easily across all hard flooring types. Four tear-off color-coding tabs allow you to mark a mop pad for a specific application or location, so that you can more easily prevent cross-contamination. Launderable pad features a lifespan of up to 300 cycles.
Long lasting flagged polypropylene with our strong metal capped construction, with fused bristles and a sturdy handle. Large angle allows for fast clean-up of a wide variety of jobs. Features: Fill Material: Polypropylene Handle Material: Wood Trim: 7-3/4" to 9" Usage Grade: Average Duty (Stiff Bristle) Fill Color: Yellow Trim Style: Flagged Style: Poly Corn® Upright Trim Type: Angled Overall Length: 54-1/2" Handle Length: 42" Trim Angle Size: Large Head Length: 12-1/2" Brush Head Width: 10" Broom Type: Poly Corn®