Features:
- DM-25, AC Voltage 200.0, 600V, DC Voltage 20.00, 200.0, 600 V
- Resistance 200.0, 2000 Ohms, 20.00, 200.0, 2000 kilohms
- GT-11 detection range 50 to 1000 V AC
- GT-10 Light sequence indicates correct/incorrect wiring
Product Details
| Type | Electrical Test Kit |
| Voltage Range | 50 V AC - 1000 V AC V |
| Description | Electrical Test Set |
| DC Voltage | 600 |
| Manufacturers Part Number | TK-30A |
| AC Voltage | 600 |
| Brand | Greenlee |
| Voltage Rating | 600 V |