Liquidynamics 10050 Grease Pump, Hand Operated
Write a Review
|
Questions & Answers (0)
Product Description
Grease Pump - Hand Operated
Heavy duty hand operated grease pump fits 5 to 6-1/2 gallon pails. Pump is intended for pressure applications and is supplied complete with Cover, Follower Plate, 10 ft. Hose, Shut-Off Valve, and 4 Jaw Coupler. Generates 6,000 PSI and 1 oz. per stroke.
Heavy duty hand operated grease pump fits 5 to 6-1/2 gallon pails. Pump is intended for pressure applications and is supplied complete with Cover, Follower Plate, 10 ft. Hose, Shut-Off Valve, and 4 Jaw Coupler. Generates 6,000 PSI and 1 oz. per stroke.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 16 in |
| Height | 28-1/2 in |
| Weight | 11.7 lbs |
| Discharge Hose Length | 1/4" |
| Discharge Hose Diameter | 6' |
Product Details
| Spout Type | Rigid |
| Operating Temperature | 32° to 150° F |
| For Use With | Grease |
| Outlet | 0.25 |
| Description | Grease Pump |
| Manufacturers Part Number | 10050 |
| PSI | 6000 psi |
| Brand | Liquidynamics |