Includes:
- 12" ID clamp-on carry style
- 4 foot hose
- Fits 30 lb. bulk containers
Weights & Dimensions
| Length | 19-4/5 in |
| Width | 13 in |
| Height | 3-1/2 in |
| Weight | 7 lbs |
| Hose Length | 7 Feet ft |
Product Details
| Color | Red |
| Wheels | No |
| Material | Steel, Rubber |
| Handle | No |
| Manufacturers Part Number | 1293 |
| Built In Drain | No |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |