Boardwalk® Green Single-Fold Towel, 1-Ply, 9-1/8"W x 10-1/4"L, Natural White, 250/Pack, 16/Case
Write a Review
|
Questions & Answers (0)
Product Description
Absorbent, folded towels for hand drying and general purposes. Embossed towels are easy-to-grab for wiping hands clean and dry. An economical choice for high-traffic commercial or office restrooms. Each pack is individually wrapped for easy transport and storage. Drying with paper towels is safer than air dryers, which can redistribute even more germs on hands. Keep hands clean and dry by only touching the towel that's taken. Dispenser sold separately.
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 |
| Width | 9-1/8 in |
| Sheet Length | 10-1/4 in |
| Sheet Width | 9-1/8 in |
Product Details
| Type | Single-Fold Towels |
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 250 |
| Size Type | 250 Sheets/Pack |
| Material | Paper |
| Description | Single-Fold Towels |
| Package Quantity | 16 |
| Manufacturers Part Number | BWK52GREEN |
| Brand | Boardwalk |