Holland Bar Stool, Grill Cover, Georgia "G", 60"L x 21"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
This Georgia "G" grill cover by HBS is hand-made in the USA; using the finest commercial grade vinyl and utilizing a step-by-step screen print process to give you the most detailed logo possible. UV resistant inks are used to ensure exceptional durability to direct sun exposure. This product is Officially Licensed, so you can show your pride while protecting your grill from the elements of nature. Keep your grill protected and support your team with the help of Covers by HBS!"
PRICE
$83.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 21 in |
| Height | 36 in |
| Size | Small |
| Fabric Weight per Square Yard | 7 oz |
Product Details
| Type | Grill Cover |
| Color | Black |
| Series | College |
| Material | Vinyl |
| Logo Type | Georgia |
| Package Quantity | 1 |
| Manufacturers Part Number | GC60GA-G |
| Brand | Holland Bar Stool |