AME Titan Grip-It Jack Plate, 12" x 24" x 2" - 14501
Write a Review
|
Questions & Answers (0)
Product Description
Redesigned to mate with Super Stacker Cribbing Blocks pyramid surface for secure, exact fit Provides increased stability and gripping-surface. New pyramid surface (identical to the pyramid surface featured on Super Stacker Cribbing) on one side grips uneven terrain in the field.
PRICE
$489.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 35 lbs |
| Low Height | 2 in |
| Max Height | 2 in |
Product Details
| Type | Jack Plate |
| Capacity | 100 |
| Package Quantity | 1 |
| Description | Titan Grip-It Jack Plate - Medium Size |
| Manufacturers Part Number | 14501 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |