- Thermometer has a backlit LCD display from - 4 to 608 degrees F ( -20 to 320 degrees C); precision thermometer has a large range of measurement.
- The laser thermometer features a sighting laser that can be turned off.
- Infrared thermometer has Fahrenheit/Celsius readout.
- Digital thermometer is both CE RoHS and Wee approved.
- Industrial thermometer has uses across many industries, including use as a food safety thermometer; 9-volt battery included.
- Class II laser product, <1mW power output.
General Tools Non-Contact Infrared Thermometer 8:1, Environmental Use
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$48.95
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 1-1/4 in |
| Height | 6 in |
| Weight | 0.5 |
Product Details
| Type | IR Thermometer |
| Package Quantity | 1 |
| Manufacturers Part Number | IRT207 |
| Brand | General Tools |