Square Scrub Doodle Scrub+ Deluxe Kit with Battery, 10" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The battery-powered Doodle Scrub+ gets in those tight spaces the big machines can't. Doodle Scrub+ deep cleans under urinals, behind toilets, and even works great on stairs. This complete Doodle Scrub+ Package includes - Doodle Scrub, Doodle Skate, 2-Blue Drivers, 2-Tile & Grout, 1-White Driver, 1-Red Driver, 1-Melamine, 1-White Polish, 1-SQP, 1-SHO and 1-Titan pad.
PRICE
$2,249.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cleaning Width | 10 in |
Product Details
| Battery Type | 42 V Lithium |
| RPM | 4100 rpm |
| Type | Doodle Scrub |
| Color | Multi-Colored |
| Drive System | AC Motor |
| Power Source | Battery |
| Voltage | 42 V |
| Manufacturers Part Number | SS EBG-9-DLX-BAT-PLUS |
| Batteries | 42V Lithium |
| Battery Run Time | 1.5 hr |
| Decibels | 56 |
| Brand | Square Scrub |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |