Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Refrigeration Products

Model # :WBB1869054

MPN #: NC30

NRP NC30 Refrigerant Recovery Cylinder, 30 Lbs

Product Description
Standard refrigerant recovery cylinder. All NRP recovery cylinders meet ARI guidelines and DOT specifications.

Caution:
  • Do not overfill cylinders. Do not fill to more than 80% of thecylinder's rated capacity
  • Do not mix different refrigerants in one cylinder. Mixturescannot be separated
  • Always wear rubber gloves and safety goggles whentransferring refrigerant
  • Always use cylinders approved for recovery
  • Cylinder for use with R410A must be DOT spec 4BA400
  • NC30, NC30U, NC50, NC50U are approved for R410A
PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Height20 in
Weight Capacity30 lbs
Weight16 lbs
Connection Size3/4" MPT
Nominal Weight Capacity30 lbs
Max Recovery Cap @ 80%24 lbs

Product Details

Assembly RequiredYes
ColorGray
Nominal Water Capacity>26.2 LB / 11.9 L
For Use WithRefrigerant
Float SwitchNo
MaterialMetal
Service Pressure400 PSI / 2.7 Mpa
DescriptionRefrigerant Recovery Cylinder, 30 Lbs
Package Quantity1
Manufacturers Part NumberNC30
ValvesOne 2 Port
BrandNational Refrigeration Products

Warranty

Warranty1 Year Warranty Repair

Compliance & Certifications

CertificationsDOT Certified