Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211944

MPN #: 7000056830

Scotch® H153 Low Noise Box Sealing Tape Dispenser, 3"W, Brown - Pkg Qty 6

Product Description
Scotch® Low Noise Tape Dispenser H153 incorporates a unique pressure bar that reduces noise as tape is unwound. This spring-loaded bar continuously presses the tape roll against the dispenser's core roller while also directing the tape away, at an angle that minimizes the unpleasant sound produced by common pressure sensitive box sealing tapes.

Operates Smoothly and Quietly for Noise Sensitive Places
Scotch® Low Noise Tape Dispenser H153 incorporates a unique pressure bar that reduces noise as tape is unwound. This spring-loaded bar continuously presses the tape roll against the dispenser's core roller while also directing the tape away, at an angle that minimizes the unpleasant tearing sound produced by polypropylene tapes. The dispenser has a comfortable pistol-grip design that allows the operator to apply, cut, and buff the tape in a fluid, one-hand motion. This lightweight dispenser uses tape up to 3 inches/72 mm wide and is easy to load. It is constructed with sturdy plastic and metal components and incorporates a sharp, carbon steel blade to cut the tape cleanly and quickly.

Applications:
  • Carton sealing
  • Box sealing
  • Combining
  • Reinforcing
  • Bundling operations
Don't Box Without One
A hand-held tape dispenser is an essential tool wherever products are processed, repackaged, or prepared for distribution. Warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are just a few of the places where these essential tools are found. In addition to box sealing, they are also used for combining, reinforcing, bundling, and other operations. A hand-held box sealer can be found in a weight and size for nearly every production requirement.

Features:
  • Operates smoothly and quietly, making it usable in noise sensitive places
  • Tan, high-impact plastic is lightweight for easy handling and control


PRICE
$503.70  Sold in packages of 6 / $83.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Min Tape Width1 in
Max Tape Width3 in

Product Details

Handle MaterialPlastic
TypeSealing Tape Dispenser
ColorBrown
Blade MaterialMetal
StylePistol Grip
MaterialPlastic/Metal
DescriptionLow Noise Tape Dispenser
Package Quantity6
Frame MaterialPlastic
Manufacturers Part Number7000056830
CutterManual
BrandScotch