Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WBB3775080

MPN #: 2598-GN

Marketlab™ Half Epoxy Wire Tube Rack, For 15mm-16mm Tube, 24 Place, Green

Product Description
Features:
  • Half-Size Epoxy Wire Rack for 15mm-16mm Tubes
  • Half-Size Epoxy Rack for 15mm-16mm Tubes
  • Green
  • Save Valuable Workspace
  • Accommodates 10mL tubes
  • Holds 24 tubes
  • Epoxy coating protects wire frame from damage due to chemical exposure


PRICE
$61.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15-16mm

Product Details

TypeTest Tube Racks
Capacity15-16mm Tubes
MaterialSteel
Package Quantity1
ColorGreen
Manufacturers Part Number2598-GN
BrandMarketlab