Hamilton® Barrel Mover HM49-P with Plastex Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Hamilton® Barrel Mover with Plastex Wheels
This Two Wheel Drum Handling Truck features a sliding triple-duty chime hook for drums and barrels. Rides on two 10" x 2-1/2" Plastex wheels.
This Two Wheel Drum Handling Truck features a sliding triple-duty chime hook for drums and barrels. Rides on two 10" x 2-1/2" Plastex wheels.
PRICE
$745.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Height | 62 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 10 in |
Product Details
| Wheel Material | Plastex |
| Type | Barrel Mover |
| Capacity | 30/55 gal |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | HM49-P |
| Wheel Type | (2) Rigid |
| Brand | Hamilton |