Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205459

MPN #: CST-VE-8X2PUA-S

Vestil CST-VE Swivel Caster 8" Dia. x 2"W, 1543 lb. Capacity, Polyurethane, Orange

Product Description
Polyurethane is ideal for most environments. It works to not disrupt floor preservation and can be used effectively in both indoor and outdoor environments. In this series, the polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability.

Features:
  • Resistant to a variety of chemicals
  • Easy roll performance
  • Anti-corrosive & rust resistant Zinc Plated finish
  • Hardened double ball raceway


PRICE
$76.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height9-1/2 in
Weight Capacity1543 lbs
Weight6 lbs
Wheel Diameter8
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeHeavy Duty
Brake TypeNo Brake Included
ColorOrange
SeriesCST-VE
Caster TypeSwivel
Package Quantity1
Manufacturers Part NumberCST-VE-8X2PUA-S
BrandVestil

Warranty

Warranty1