- Specifically designed for the punishing and harsh environment of today's sanitation container industry
- 3/4" orbital cold-forged king pin
- Hardened, single ball race way for extra strength
- Gray powder coated
Fairbanks Sanitation Container Swivel Caster 322-6-IWP - Semi-Steel 6" Dia. - 1200 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
3
3
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 7-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 9 lbs |
| Wheel Diameter | 6 in |
| Mounting Bolt Hole Diameter | 0.375 in |
| Plate Size | 4 x 4-1/2 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Semi-Steel |
| Type | Medium/Heavy Duty |
| Brake Type | No Brake Included |
| Color | Gray |
| Series | Series 322 Sanitation Container Casters |
| Caster Type | Swivel |
| Wheel Type | Semi-Steel |
| Caster Rig Material | Cold Forged |
| Finish | Gray Powder Coating |
| Caster Index | Sanitation |
| Description | Swivel Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | 322-6-IWP |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |