- One-piece caster fork construction; No welds assure less failure, longer life
- Casters have hardened top plate and fork to assure longer wear life
- Gray powder coat finish provides better corrosion resist ance
- Meets ASME B56 11-1 industry standards
Fairbanks Rigid Caster W36-4-PO - Polyurethane 4" Dia. - 900 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
2
2
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 5-5/8 in |
| Weight Capacity | 900 lbs |
| Weight | 6 lbs |
| Wheel Diameter | 4 in |
| Mounting Bolt Hole Diameter | 0.375 in |
| Plate Size | 4-1/2 x 6-1/4 in |
| Bolt Spacing | 2-7/16 to 3-3/8 x 4-15/16 to 5-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Gray |
| Series | W26/36 Series Casters |
| Caster Type | Rigid |
| Wheel Type | Polyurethane |
| Caster Rig Material | Cold Forged |
| Finish | Gray Powder Coating |
| Caster Index | Rigid Plate Casters |
| Description | Rigid Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | W36-4-PO |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |