Milwaukee P-Handle Hand Truck with 10" Solid Puncture Tire, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee P-Handle Truck with 10" solid puncture-proof tires is a rugged, heavy-duty hand truck designed to make hauling heavy loads easier and more reliable. Built with a durable steel frame and ergonomic P-style handle, it allows for comfortable one-hand control and smooth maneuverability through aisles, doorways, and job sites. Its puncture-proof solid rubber tires ensure flat-free performance - no air, no maintenance - while supporting up to an 800 lb load rating for boxes, equipment, and bulky materials. The wide toe plate and reinforced cross-strap configuration help secure loads and improve stability. A dependable choice for professionals and DIYers who demand durability and everyday performance. 14" Toeplate.
PRICE
$109.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/4 in |
| Height | 50-1/2 in |
| Weight Capacity | 800 lbs |
| Weight | 33.5 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Wheel Material | Rubber |
| Type | Standard Hand Truck |
| Color | Red |
| Wheel Type | (2) Rigid |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 47118 |
| Handle Style | P-Handle |
| Brand | Milwaukee |