Milwaukee Hand Truck 47132 - Dual Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red
|
Questions & Answers (0)
Product Description
This Milwaukee Dual handle truck has an 800 lb load capacity. Dual handles allow extra control of the hand truck during transport. Handle grips provide extra control when maneuvering the hand truck. 10" solid tires are puncture proof and never go flat. Steel frame is made in the USA. Milwaukee-The Name the Pros Trust.
PRICE
$105.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 20 in |
| Height | 45-1/2 in |
| Weight Capacity | 800 lbs |
| Weight | 31 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Red |
| Wheel Type | (2) Rigid |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 47132 |
| Handle Style | Double |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |