MSA Hands-Off® Chisel Grip, 10040018
Write a Review
|
Questions & Answers (0)
Product Description
MSA ergonomic tool holder and Hands-Off® chisel grip eliminate awkward hand positioning. Vibration absorbing technology permits faster, safer, and more accurate work.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-11/16 |
| Weight | 2 lbs |
| Size | One Size |
Product Details
| Style | Accessory |
| Type | Chisel Grip |
| Anchor Material | Steel |
| Material | Steel, Polyurethane |
| Package Quantity | 1 |
| Description | Hands-Off® Chisel Grip |
| Color | Green |
| Manufacturers Part Number | 10040018 |
| Brand | MSA Safety |