Features:
- Oversize length is great for moving big items
- Rubber ends offer additional protection
- Swivel casters have a hard rubber construction
- Open center design allows for easy carrying
Weights & Dimensions
| Length | 30 in |
| Width | 18 in |
| Height | 7 in |
| Weight Capacity | 1200 lbs |
| Weight | 15 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 18 in |
| Deck Length | 30 in |
| Deck Height | 7 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Hardwood Open Deck Dolly with Rubber Padded Deck Ends |
| Deck Material | Wood |
| Color | Tan |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Style | Open Deck |
| Material | Wood |
| Package Quantity | 1 |
| Manufacturers Part Number | HDOR-1830-12 |
| Brand | Vestil |
Warranty
| Warranty | 30 |