Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Quantum Storage Systems

Model # :WB239894

MPN #: 239894

Quantum Plastic Container Dolly DLY3018 With Padded Rubber Ledge 30"L X 18"W

Product Description
Plastic Dolly for Bins
This extremely rugged dolly features a black plastic frame with padded rubber ledge provides non-slip grip. Moves heavy parts bin with easy. Inside dimensions 22-3/8"Lx16"W, outside dimensions 30"Lx18"W. 1000 lb capacity.

PRICE
$175.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width18 in
Height6-1/2 in
Weight Capacity1000 lbs
Wheel Diameter4 in
Deck Width18 in
Deck Length30 in
Deck Height6-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypePlastic Shipping Container Dolly
Deck MaterialPlastic
ColorBlack
MaterialPlastic
Manufacturers Part Number239894
BrandQuantum Storage Systems