Dutro 1354 Movers Dolly 29 x 18 5" Swivel Casters 1200 Lb. Capacity
|
Questions & Answers (0)
Product Description
Dutro MOVERS DOLLY
Our Dutro Movers Dolly safely transports valuable cargo. The carpeted deck surface helps retain the load and offers scratch-free transportation. Durable steel construction is designed to last a lifetime.
Our Dutro Movers Dolly safely transports valuable cargo. The carpeted deck surface helps retain the load and offers scratch-free transportation. Durable steel construction is designed to last a lifetime.
PRICE
$219.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 18 in |
| Height | 8-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 25 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 18 in |
| Deck Length | 29 in |
| Deck Height | 8-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Steel Open Deck Dolly with Carpeted Deck Ends |
| Deck Material | Steel |
| Caster Type | (4) Swivel |
| Wheel Type | Swivel |
| Material | Steel |
| Manufacturers Part Number | 1354 |
| Brand | Dutro |