Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB502675

MPN #: SL54BIN3SD

Harloff Standard Line Med-Bin Medication Cart 54 Patient Bin Drawers, Sand - SL54BIN3

Product Description
Standard Med-Bin Cart with BEST® Lock, 54 3-1/2"W bins, pull-out shelf, bin dividers and labels. Bins extend 8-1/2" D into the drawer and have a small tab that fits under a metal edge. There is 7" of open space behind the bins. Corner bumpers, protecting the cart. 5- ball-bearing premium rubber casters, full swivel, 2 with toe locking brake and 1 directional for easy maneuverability.

Drawer Configuration::

  • Left Column Drawers
  • 1 ea- 4- Top Multipurpose Storage Drawer with internal divider set
  • 9 ea - 3.25- Med Bin Drawers including 54 - 3- bins
  • Right Column Drawers
  • 1 ea - 4- Top Multipurpose Storage Drawer
  • 1 ea - 9.75- Locking Narcotics Drawer
  • 2 ea - 9.75- Multipurpose Storage Drawer
PRICE
$6,445.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width23-1/2 in
Height45-3/4 in
Weight284 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
TypeMedication Cart
ColorTan
Number of Drawers(5) Drawers, 54 Bins
Wheel TypeRubber Swivel, (1) Swivel Lock, (1) Brake
Number of Shelves1
MaterialSteel
DescriptionStandard Line
Manufacturers Part NumberSL54BIN3SD
BrandHarloff