- Perfect for removing timing gears, fan pulleys, harmonic balancers, and many other parts having tapped holes
- Puller will spread from 1-1/2" to 4-1/4"
- Puller block is 4-7/8" wide
- Includes two hex head cap screws, 3/8" - 16 x 3"
- Has a 1 1/2" to 4 1/4" spread. The puller blocks are 4 7/8" wide. Includes two hex head cap screws 3/8" -16 x 3" long. Has a 13" long screw
OTC Pulley/Gear Puller, 1-1/2" to 4-1/4" Spread
Write a Review
|
Questions & Answers (0)
Product Description
Features::
PRICE
$82.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spread | 1-1/2 - 4-1/4 in |
Product Details
| Type | Gear and Pully Puller |
| Capacity | 4.25 |
| Number of Jaws | 0 |
| Package Quantity | 1 |
| Description | Pulley/Gear Puller |
| Manufacturers Part Number | 7393 |
| Brand | OTC |