Haws® AXION® MSR, SP829, ABS Plastic Drench Shower Head, 20 GPM
|
Questions & Answers (0)
Product Description
Haws® Axion MSR ABS Plastic Drench Shower Head, 20 GPM, SP829
Model SP829 AXION®MSR hydrodynamic designed green ABS plastic showerhead with 20 gpm (75.7 L) flow control and 1" NPT inlet.
Model SP829 AXION®MSR hydrodynamic designed green ABS plastic showerhead with 20 gpm (75.7 L) flow control and 1" NPT inlet.
PRICE
$159.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 4 in |
| Shower Head Diameter | 11" |
| Inlet Size | 1 IPS in |
Product Details
| Type | Replacement Part |
| Color | Green |
| Shower Head Material | ABS Plastic |
| Series | AXION® |
| Shower Head Color Family | Green |
| Material | ABS Plastic |
| Description | Haws® Emergency Equipment Parts & Accessories, Model SP829 |
| Manufacturers Part Number | SP829 |
| Brand | Haws |