Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB549120

MPN #: 8122

Haws®, 8122, Horizontal Or Vertical Drench Shower AXION® MSR Abs Plastic Showerhead

Product Description
Haws® Horizontal Or Vertical Drench Shower Axion MSR™ Abs Plastic Showerhead

Model 8122 drench shower for horizontal or vertical installation shall include the AXION® MSR hydrodynamic designed ABS plastic showerhead with self-regulating 20 gpm flow control, chrome-plated brass stay-open ball valve equipped with a stainless steel ball and stem, stainless steel pull rod with triangular handle, universal sign, and 1" NPT supply.

PRICE
$369.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width22 in
Height28 in
Activation Handle Length28"
Shower Head Diameter11"
Inlet Size1 NPT in

Product Details

TypeEmergency Drench Shower
ColorGreen
Shower Head MaterialABS Plastic
Pipe MaterialGalvanized Steel
Pressure30 psi
Gallons per Minute20 gal/min
Mounting LocationWall Mount
Shower Head Color FamilyGreen
IncludesUniversal Identification Sign
MaterialStainless Steel/ABS Plastic
ActivationPull Handle
Valve Type1" IPS Chrome Plated Brass Stay Open
DescriptionHaws® Drench Showers, Model 8122
Manufacturers Part Number8122
Activation Handle MaterialStainless Steel
BrandHaws

Compliance & Certifications

ANSI CertificationMeets ANSI Z358.1