Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Oatey

Model # :WBB1592662

MPN #: 30209

Hercules 30209 All Purpose Leak Detector With Dauber 8 oz. - Pkg Qty 12

Product Description
Hercules 30209 All Purpose Leak Detector With Dauber 8 oz.

Detects leaks quickly on all types of tubing, valves, cylinders, pressure tanks or other systems under air, gas or oxygen pressure. Functions in -55 F to 160 F temperature range. Slow evaporation rate extends inspection time.

PRICE
$144.00  Sold in packages of 12 / $12.00 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8 oz

Product Details

Manufacturers Part Number30209
Package Quantity12
DescriptionAll Purpose Leak Detector With Dauber
BrandOatey