New Age Industrial HD Slanted Shelf Picking Cart w/ 3 Shelves, 600 lb. Cap., 26"L x 59"W x 67-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Optimize your material handling with the New Age Industrial 97476 3-Tier Heavy Duty Aluminum Slanted Shelf Picking Cart/Lug Merchandiser. This all-welded aluminum cart serves as an efficient sorting/merchandising solution, featuring three slanted shelves for easy loading, improved visibility, and secure retention of items. Designed to hold up to nine standard lug tubs (approximately 25"L x 8-3/4"H x 16"W, tubs not included), it's ideal for warehouse order picking. Equipped with four 5" plate type platform casters (two rigid, two swivel), this cart provides excellent mobility and a robust 600 lb. weight capacity. Proudly Made in the USA.
See price in cart
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 59 in |
| Height | 67-1/2 in |
| Weight Capacity | 600 lbs |
| Weight | 88 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 16-9/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane/Polyolefin |
| Type | Order Picking Cart |
| Shelf Capacity | 200 lbs |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Aluminum |
| Manufacturers Part Number | 97476 |
| Brand | New Age Industrial |