Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HealthSmart

Model # :T9FB2691191

MPN #: 04-655-001

HealthSmart Digital Blood Pressure Monitor for Upper Arm

Product Description
  • CLINICALLY ACCURATE TALKING BLOOD PRESSURE MONITOR, for at home, or on the go for easy to read accurate readings
  • DIGITAL BLOOD PRESSURE MONITOR WITH IRREGULAR HEARTBEAT DETECTION to help identify arrhythmias or palpitations by instantly comparing measurements to internationally established standards for home blood pressure use by using the Visual BP Guide.
  • AUTOMATIC BP MACHINE MONITORS PULSE RATE to see how well the heart is working. Helps in finding out if the heart is pumping enough blood to identify symptoms, such as irregular or rapid heartbeat, dizziness, fainting, chest pain, or shortness of breath
  • EASY TO READ LCD that can store up to 120 readings for 2 user with date and time stamp with high contrast and oral readout in English or Spanish
  • Includes 1 universal adult blood pressure cuff measuring 8.6" ~ 16.5" and zippered case. Batteries 4 AA Not Included, AC Adapter is included. Includes English and Spanish Oral Readout.


PRICE
$93.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.83 in
Height6.54 in
Weight1 lbs
SizeAdult
Cuff Circumference8.6"- 16.5"

Product Details

Memory60 readings for each user - up to 2 users
TypeBlood Pressure Monitor
DisplayDigital
ColorBlack
Power SourceBatteries or AC Adapter
IncludesUpper Arm Monitor,Standard Adult Cuff,AC Adapter&Case
DescriptionDigital Blood Pressure Monitor
Package Quantity1
Manufacturers Part Number04-655-001
BrandHealthSmart

Warranty

Warranty1 Year Limited