ReadyTrace Aluminum Installation Tape Standard Cable Installation, 2"W x 150'L
Write a Review
|
Questions & Answers (0)
Product Description
ReadyTrace Aluminum Installation Tape (2" W x 150'L) for Standard Cable Installation, Roof Snow Removal & Ice Dam Prevention. Waterproof, linerless tape with aluminum foil backing and acrylic adhesive.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1800 in |
| Width | 2 in |
| Height | 1/8 in |
| Weight | 2 lbs |
Product Details
| Type | Tape |
| Color | Silver |
| For Use With | Heating Cables |
| Material | Aluminum |
| Description | Aluminum Installation Tape |
| Manufacturers Part Number | RED-20L |
| Brand | ReadyTrace |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Certified to UL 515-2015 Ed. 2, CSA C22.2#130:2016 Ed. 4. |