- Runs on #1, #2 Diesel, Kerosene, JP-8, or Jet A Fuel
- Simple easy to use control panel built with tough flameproof plastic
- Safety features include: overheat limit, pressure switch and flame out sensor
- Double layered combustion chamber provides quiet operation and low surface shell temperature
- Preheated fuel filter with fuel gauge is standard equipment
- Optional thermostat available with 50' cord
- Optional fuel kit provides extended run times
- Limited Warranty of 1 year
Heat Wagon High Pressure Oil Forced Air Heater, 120V, 400000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,039.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 27 in |
| Height | 39 in |
| Weight | 223 lbs |
| Coverage Area | 10000 ft² |
Product Details
| Type | Forced Air Heater |
| CFM | 2500 CFM |
| Max Run Time | 12.5 hr |
| Color | White |
| Fuel Tank Capacity | 35.6 gal |
| Voltage | 120 V |
| Material | Steel |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | DF400 |
| BTU | 400000 BTU |
| Fuel Type | Diesel, Kerosene |
| Thermostat | Yes |
| Brand | Heat Wagon |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |