Quincy Lab Heating Element, 600W 115V (Ovens)
Write a Review
|
Questions & Answers (0)
Product Description
Used in Quincy Lab Models: 10GC, 10GCE, 30GC, 30GCE
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Heating Element |
| Voltage | 115 V |
| Watts | 600 W |
| Color | Black |
| Manufacturers Part Number | 201-1212 |
| Brand | Quincy Lab |