Dynarex's Heavy Duty Bariatric Walkers are an ideal and dependable solution for those who require a supportive yet durable aid for their daily activities. The easy-to-use push button mechanism allows for opening and closing with the user's fingers or palms. The walker's height can be adjusted with a tool-free push button, providing additional stability. The Dynarex Two-Button Walkers are a safe, dependable solution for those who need a convenient aid while performing daily activities. These walkers are constructed with a sturdy 1-inch aluminum diameter structure with steel support brace, combines durability and stability, while remaining lightweight. The walkers open and close with an easy-to-use push button mechanism that may be operated by the user's fingers or palms. The two-button folding capabilities allow patients to fold each side independently and receive support in narrow spaces. The tool-free button allows for height adjustments in 1-inch increments, to raise and lower the walker to accommodate any individual. The design is also inclusive of contoured handgrips for added patient comfort. The durable construction ensures the ability to hold up to 500 pounds.
Features:- Sturdy 1-inch diameter aluminum frame
- Push-button folding mechanism
- Limited Lifetime Warranty
- Weight capacity 300 lb.