- This 4 Basic 4-Wheeled Knee Walker is Height adjustable for patients recovering from a lower leg injury
- Sleek new frame with dual handbrakes for superb stopping control
- Can be used on left or right leg
- Convenient basket for storage
Medline Generation Knee Walker w/ 8" Casters, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 |
Product Details
| Manufacturers Part Number | MDS86000G4 |
| Material | Aluminum |
| Color | Black |
| Brand | Medline |