Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122811

MPN #: 10166

Dynarex Heavy Duty Bariatric Walker W/ 5" Wheels

Product Description
Dynarex's Heavy Duty Bariatric Walkers are an ideal and dependable solution for those who require a supportive yet durable aid for their daily activities. The easy-to-use push button mechanism allows for opening and closing with the user's fingers or palms. The walker's height can be adjusted with a tool-free push button, providing additional stability. The Dynarex Two-Button Walker with Wheels are a safe, dependable solution for those who need a convenient aid while performing daily activities. These walkers are constructed with a sturdy 1-inch aluminum diameter structure with steel support brace, combines durability and stability, while remaining lightweight. Inclusive of dual 5-inch front wheels, this walker can be used to move over most surfaces, as well as, contoured handgrips for added patient comfort. The tool-free button allows for height adjustments in 1-inch increments, to raise and lower the walker to accommodate any individual. The walkers open and close with an easy-to-use push button mechanism that may be operated by the user's fingers or palms. The two-button folding capabilities allow patients to fold each side independently and receive support in narrow spaces. The durable construction ensures the ability to hold up to 500 pounds.

Features:
  • Sturdy 1-inch diameter aluminum frame
  • Push-button folding mechanism
  • Limited Lifetime Warranty
  • Weight capacity 300 lb.


PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width22-1/2 in
Height32-1/2 in
Weight Capacity500
Diameter1"

Product Details

MaterialAluminum
Package Quantity1
ColorGray
Frame MaterialAluminum
BrandDynarex